
OVHD ROT EYE PULL GRIP, 1.0-1.2"
Mfr # 03302022
Zoro # G700490825
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Galvanized
Type
Rotating Eye
Cable Dia. Range
1.00 in-1.24 in
Breaking Strength
24,600 lbs
Style
Closed Mesh, Triple, Double, Single Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03302022
Zoro #
G700490825
UPC #
783585314518
Country of Origin
United States
Dimensions
Cable Dia. Range
1.00 in-1.24 in
Cable Size
1.00-1.24 (2.54-3.15)
Details
Material
Steel, Galvanized
Type
Rotating Eye
Breaking Strength
24,600 lbs
Style
Closed Mesh, Triple, Double, Single Weave
Construction
Woven
Series
Overhead Multiple Strength
Load Capacity
4920
Standard
CSA Certified
Application
Overhead Pulling
Mounting Hardware Material
Non-Mounted
Carton Quantity
2
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Color Code
Gold
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Overhead Rotating Eye, 1.0-1.2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.