Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Signal And Control, Panel Safe, 1) Micrologix Port, 1) 15A 125V Receptacle, NEMA 12/4 Enclosure P15ML8F8MC10

Signal And Control, Panel Safe, 1) Micrologix Port, 1) 15A 125V Receptacle, NEMA 12/4 Enclosure (Discontinued)

  • Mfr # P15ML8F8MC10
  • Zoro # G500701855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15ML8F8MC10
Zoro #
G500701855
UPC #
783585093475
Country of Origin
United States

Dimensions

Width
2.5 in
Depth
2.5
Height
5.5 in

Details

Color
Gray, Clear
Material
Composite
Item Type
Industrial Connectivity
Enclosure Type
NEMA 12/4
Material - Mounting Hardware
Screw Mounting
Cable Entry
Plug-In
Cubic Capacity
34.375 cu.in

Description

Hubbell Wiring Device Kellems, Signal And Control, Panel Safe, 1)Micrologix Port, 1) 15A 125V Receptacle, NEMA 12/4 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.