Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A

  • Mfr # HBL123MM

  • Zoro # G300701697


product price:  $12.95
/ea

Key Features

Height
1.12 in
Width
0.56 in
Series
Single Pole/Double Throw
Color
Metallic
Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL123MM
Zoro #
G300701697
UPC #
783585016771
Country of Origin
China

Dimensions

Height
1.12 in
Width
0.56 in
Length
2.15 in
Dimensions
2.15 in x 0.56 in x 1.12 in

Details

Series
Single Pole/Double Throw
Color
Metallic
Item
Panel Mount and Bat Handle Switch
Amperage Rating
10/20 A
Horsepower - Maximum
0.75
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Type
Momentary
Item Type
Panel Mount and Bat Handle Switch
Contact Configuration
Momentary
Connectivity
Screw Terminals
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Number Of Poles
Single Pole
Current / Amperage Rating
10/20 A
Panel Switch Style
Single Pole, Double Throw, 3 Position Center Off- Momentary
Style
Screw Terminal
Maximum Horsepower
0.75
Amperage
10/20 A
Current Rating
10/20 A
Panel Switch Type
Bat Handle
Action
SPDT
Product Type
Panel-switches
Voltage Rating
250/125 VAC
Terminal
Screw
Industry Standard(s)
UL Listed
Listing and Certifications
UL Recognized
Mounting Method
Panel Mount
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Terminal Style
Screw
Carton Quantity
10

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A125V, Terminal Screws, Nickel PlatedBrass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.