Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V,

  • Mfr # HBL123

  • Zoro # G700701334


product price: $8.85
/ea

Key Features

Series
Single Pole/Double Throw
Color
Metallic
Height
1.12 in
Width
0.56 in
Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL123
Zoro #
G700701334
UPC #
783585016764
Country of Origin
China

Dimensions

Height
1.12 in
Width
0.56 in
Length
2.15 in
Dimensions
2.15 in x 0.56 in x 1.12 in

Details

Series
Single Pole/Double Throw
Color
Metallic
Item
Panel Mount and Bat Handle Switch
Voltage Rating
250/125 VAC
Panel Switch Style
Single Pole, Double Throw, 3 Position Center Off
Carton Quantity
10
Panel Switch Type
Bat Handle
Mounting Method
Panel Mount
Number Of Poles
Single Pole
Amperage
10/20 A
Listing and Certifications
UL Recognized
Current Rating
10/20 A
Item Type
Panel Mount and Bat Handle Switch
Type
General Purpose
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Industry Standard(s)
UL Listed
Terminal Style
Screw
Terminal
Screw
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Current / Amperage Rating
10/20 A
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Action
SPDT
Maximum Horsepower
0.75
Connectivity
Screw Terminals
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
0.75
Amperage Rating
10/20 A
Style
Screw Terminal
Product Type
Panel-switches

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Double Throw Center Off, 10A 250V/10A 125V,Terminal Screws, Nickel Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.