Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal

  • Mfr # HBL11M

  • Zoro # G500701749


product price:  $12.59
/ea

Key Features

Height
1.12 in
Color
Metallic
Series
Single Pole/Single Throw
Width
0.56 in
Number Of Poles
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL11M
Zoro #
G500701749
UPC #
783585016689
Country of Origin
China

Dimensions

Height
1.12 in
Width
0.56 in
Dimensions
2.15 in x 0.56 in x 1.12 in
Length
2.15 in

Details

Color
Metallic
Item
Panel Mount and Bat Handle Switch
Series
Single Pole/Single Throw
Number Of Poles
Single Pole
Type
Momentary
Style
Screw Terminal
Amperage
10/20 A
Current Rating
10/20 A
Mounting Method
Panel Mount
Maximum Horsepower
0.75
Voltage Rating
250/125 VAC
Action
SPST
Carton Quantity
10
Contact Configuration
Momentary
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Connectivity
Screw Terminals
Panel Switch Type
Bat Handle
Product Type
Panel-switches
Panel Switch Style
Single Pole, Single Throw Momentary
Terminal
Screw
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Power Rating
10A 250V AC, 20A 125V AC, 3/4 HP
Listing and Certifications
UL Recognized
Terminal Style
Screw
Horsepower - Maximum
0.75
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage Rating
10/20 A
Current / Amperage Rating
10/20 A
Industry Standard(s)
UL Listed
Item Type
Panel Mount and Bat Handle Switch

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Momentary Single Pole Single Throw 10A 250V/10A 125V, TerminalScrews, Nickel Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.