Shop HUBBELL WIRING DEVICE-KELLEMS

Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel

  • Mfr # HBL11WL

  • Zoro # G800701647


product price:  $12.59
/ea

Key Features

Width
0.98 in
Series
Single Pole/Single Throw
Height
0.64 in
Color
Metallic
Mounting Method
Panel Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL11WL
Zoro #
G800701647
UPC #
783585016726
Country of Origin
China

Dimensions

Width
0.98 in
Height
0.64 in
Wire Size
#18 AWG
Dimensions
1.5 in x 0.98 in x 0.64 in
Length
1.5 in

Details

Item
Panel Mount and Bat Handle Switch
Series
Single Pole/Single Throw
Color
Metallic
Mounting Method
Panel Mount
Amperage
4/8/10 A
Carton Quantity
10
Style
Wire Leads #18 AWG
Maximum Horsepower
0.33
Current Rating
4/8/10 A
Voltage Rating
250/125/120 VAC
Type
General Purpose
Number Of Poles
Single Pole
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Action
SPST
Power Rating
4A 250V AC, 8A 125V AC, 1/3 HP
Terminal
#18 Std. AWG, Copper Wire
Panel Switch Type
Bat Handle
Terminal Style
Leads
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Listing and Certifications
UL Recognized
Panel Switch Style
Single Pole, Single Throw
Product Type
Panel-switches
Horsepower - Maximum
0.33
Amperage Rating
4/8/10 A
Item Type
Panel Mount and Bat Handle Switch
Industry Standard(s)
UL Listed
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Current / Amperage Rating
4/8/10 A

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Commercial Grade, Panel Mount and Specialty Switches, Bat HandleSwitches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, NickelPlated Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.