Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Connector, 100 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 1 Grounding

  • Mfr # HBL4100CS1W
  • Zoro # G3180755

product price: 
$
727.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL4100CS1W
Zoro #
G3180755
UPC #
783585011042
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
Style 1
Housing Color
Gray
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, UL 1682, UL Listed and CSA Certified Type 4X
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Switch Rated
No
Features
Pin Chamber Confines Arcing Within the Interior Chamber, Spring-Loaded, Gasketed Cover for Dust-Tight Seal, Watertight Neoprene Sealing Glands for Reliable Seal
Body Material - Pin and Sleeve
Valox 357 Housing and Aluminum Shroud
Body Material
Valox 357 Housing and Epoxy Painted Aluminum Shroud
Material
Composite
Application
Metallic with Nylon Shroud
Market
Industrial
Compatible with Series
UL 1686 Class 1 Insulgrip(R)
Housing Material Grade
Valox 357
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Power Indicating Light
No
Reverse Service
No
Style
Standard Service,Style 1 Grounding
Environmental Conditions
Watertight
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Conductor Range
#4 AWG to #2 AWG
Series
Insulgrip(R)
Number Of Conductors
4-Wire Grounding
Insulation
Insulated Body
Connection Type
Screw Terminals
Grounding
Grounded
UL 94 Flammability Rating
V-0

Dimensions

Outside Diameter
4.5 in
Overall Length
11.7 in
Minimum Wire Size
4 AWG
Maximum Wire Size
2 AWG
For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
0.925 in
Display Size
Standard
Wire Rope Length
11.7 in
Length
11.7 in
Fits Chest Size
Pin Chamber Confines Arcing Within the Interior Chamber, Spring-Loaded, Gasketed Cover for Dust-Tight Seal, Watertight Neoprene Sealing Glands for Reliable Seal

Description

The HUBBELL Pin and Sleeve Connector is a watertight electrical connector rated for 100A and up to 600VAC, suitable for use in environments requiring moisture resistance and durability. It features impact-resistant housing and corrosion-resistant shroud, providing both impact resistance and corrosion protection. The connector compatible with three-phase power systems using four-wire grounding with four-wire grounding, accommodates conductor sizes from #4 AWG to #2 AWG, and uses pressure terminal screws for wire termination.


Key Features of the HUBBELL Pin & Sleeve Connector:

  • Current/Voltage Rating: Rated for 100A at up to 600VAC/250VDC

  • Body Material: Valox 357 thermoplastic housing with epoxy painted aluminum shroud

  • Environmental Protection: Meets NEMA 4X, IP68, and IP69K ratings; rated for use in demanding environments

  • Cable Accommodation: Accepts cable diameters from 0.925 in to 1.94 in; compatible with #4 AWG to #2 AWG conductors

  • Connection Type: Pressure terminal screws used for wire termination

  • Features: Spring-loaded gasketed cover designed to create a dust-tight seal; neoprene sealing glands support watertight performance; pin chamber is constructed to contain arcing within the interior chamber.

  • Temperature Range: Rated operating temperature range: -40°C (without impact) to +75°C

  • Standards Compliance: UL Listed, CSA Certified C22.2 No.182.1, UL Standard 1682/1686 Class I Insulgrip® Series

  • NEMA Enclosure Rating: Type 4X enclosure provides enhanced protection against water ingress and corrosion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products