Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Connector, 100A, 250, 3 Phase, 2 Pole, NEMA Not Rated
- Mfr # 379318
- Zoro # G616275776
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Phase
3
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379318
- Zoro #
- G616275776
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Connector
- Current Rating
- 100 A
- Voltage Rating
- 3ø 250
- Phase
- 3
- Number of Poles
- 2
- Number of Wires
- 3
- IP Rating
- IP67
- NEMA Enclosure Rating
- Not Rated
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- Spring-Loaded Cap
- Standards
- IEC 60309, UL Listed, CSA Certified
- Material
- Thermoplastic
- Cable Gland
- Trumpet/Bell Gland
- Clock Position
- 6
- Application
- Industrial Electrical
Dimensions
- Length
- 5.12 in
- Width
- 5.12 in
- Height
- 13.07 in
Description
Walther Electric 379318 Pin and Sleeve Connector 100A 3 Wire 250 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 3100C6W electrical connectors.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.