Shop HUBBELL WIRING DEVICE-KELLEMS

Pin & Sleeve Connector, 100 A, 200/346 to 240/415V AC, Three Phase, 4 Pole, IEC Grounding

  • Mfr # HBLS5100C6W
  • Zoro # G2479868

product price: 
$
2,124.90
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLS5100C6W
Zoro #
G2479868
UPC #
783585575414
Country of Origin
United States
Item
Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
200/346 to 240/415V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
NEMA Enclosure Rating
3R, 3RX, 4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Watertight
Amps - Plugs and Receptacles
100 A
Features
Spring-Loaded Disconnect Button
Switch Rated
Yes
Body Material - Pin and Sleeve
PBT
Item - Plugs and Receptacles
Straight Blade Connector
HP
15 hp
Color - Plugs and Receptacles
Red
Market
Industrial
Horsepower Rating
15 hp
Compatible with Series
Advantage(TM)
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Housing Material
PBT
Power Indicating Light
Yes
Reverse Service
No
Maximum Operating Temperature
75 Degrees C
Grounding
Grounded
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact
Insulation
Insulated Body
Material
Composite
Application
Industrial/Commercial
Number Of Conductors
5-Wire Grounding
Mounting Type
Cord Mounted
Environmental Conditions
Watertight
Ingress Protection
TYPE 3R,3RX,4X AND IP68,IP69K
Series
Advantage(TM)
Industry Standard(s)
UL Listed, File E146033 CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2
Dielectric Strength
Withstand 3000V AC
Style
IP69k NEMA 4X
UL 94 Flammability Rating
V-0

Dimensions

Overall Length
15.89 in
Outside Diameter
5.63 in
Minimum Wire Size
6 AWG
For Minimum Cable Diameter
1.06 in
Maximum Wire Size
1 AWG
For Maximum Cable Diameter
1.94 in
Size
Standard
Wire Size
#6AWG - #1AWG
Wire Rope Length
15.89 in
Length
15.89 in
Fits Chest Size
Spring-Loaded Disconnect Button

Description

The HUBBELL AdvantageTM Series Pin and Sleeve Straight Blade Connector is an electrical connector rated for use in industrial and commercial settings. Rated for 100 A and compatible with IEC 60309-2 standards, this connector features a compact, cord-mounted design with PBT housing; see product specifications for material properties. It includes a spring-loaded cap and disconnect button.


Key Features of the HUBBELL AdvantageTM Series Pin and Sleeve Straight Blade Connector:

  • Amperage/Voltage Rating: 100 A; rated for 200/346 to 240/415V AC

  • Housing Material: PBT composite body

  • Ingress Protection: IP68/IP69K rated; NEMA Type 4X enclosure

  • Cord Mounted Design: Suitable for use with #6 AWG – #1 AWG wire sizes

  • Number of Poles/Wires: Four poles; five-wire grounding configuration (three-phase)

  • Spring-Loaded Cap & Disconnect Button: Includes spring-loaded cap and disconnect button

  • Power Indicating Light: Equipped with two LEDs indicating power status

  • Grounding Style: IEC standard grounded connection

  • Temperature Range: Operates from -40°C up to +75°C continuously (without impact)

  • Standards Compliance: UL Listed E146033; CSA Certified LR280C; UL Classified to IEC 60309-1/-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products