Shop HUBBELL WIRING DEVICE-KELLEMS

Pin & Sleeve Plug, 100 A, 250V AC, Single Phase, 3 Pole, IEC Grounding, Yellow, NEMA 4X

  • Mfr # M4100P12
  • Zoro # G1350623

product price: 
$
970.65
/ea
Free Shipping & Returns

Key Features

Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4100P12
Zoro #
G1350623
UPC #
783585410043
Country of Origin
United States
Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, IEC 60309-1, IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Nylon
Body Material
Nylon
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Switch Rated
No
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Reverse Service
No
NEMA Enclosure Rating
4X
Housing Material
PBT
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Series
Marine
UL 94 Flammability Rating
HB
Grounding
Grounded

Dimensions

For Minimum Cable Diameter
1.2 in
For Maximum Cable Diameter
1.78 in
Maximum Wire Size
1/0 AWG
Overall Length
12.63 in
Minimum Wire Size
3 AWG
Wire Rope Length
12.63 in
Length
12.63 in
Fits Chest Size
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin

Description

Corrosion Resistant Devices that Withstand the Most Abusive Environments - Hubbell offers a superior grade of 100A IEC Pin and Sleeve designed for use in the most demanding environments. These devices feature nickel plated solid brass pins for long life and reliable electrical contact in the most corrosive environments. They have a high visibility yellow supertough nylon housing. The heavy duty external cord clamps provide maximum cord retention to maintain secure terminations. The screws and fasteners are made from stainless steel.
• Solid one-piece pins for reliable electrical contact
• Gasketed sealing ring provides watertight seal
• Raised collar surrounds each phase pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.