Shop HUBBELL WIRING DEVICE-KELLEMS

Pin & Sleeve Receptacle, 100 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Yellow

  • Mfr # M5100R9
  • Zoro # G2514154

product price: 
$
1,084.05
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M5100R9
Zoro #
G2514154
UPC #
783585510057
Country of Origin
United States
Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Weather Resistant
Grounding Style
IEC
Body Material
Nylon
Body Material - Pin and Sleeve
Nylon
Features
Color Coded
Switch Rated
No
Receptacle Type
Single Pin and Sleeve
Material
Thermoplastic
Flange Type
Flanged
Maximum Operating Temperature
75 Degrees C
Number of Gangs
1
Power Indicating Light
No
Housing Material
Thermoplastic
Reverse Service
No
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Connection Orientation
Straight
Shrouded
Yes
Corrosion Resistant
Yes
Wattage
48000
Application
Marine Wiring Devices
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Weather Resistant
Series
Corrosion Resistant
Style
Standard Service
Industry Standard(s)
CSA StandardC22.2 No. 182.1 UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Connection Type
Screw Terminals
Horsepower Rating
15 hp
Grounding
Grounded
UL 94 Flammability Rating
HB

Dimensions

Maximum Wire Size
1/0 AWG
Minimum Wire Size
3 AWG
Face Diameter
4.71 in
Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized Product
Fits Chest Size
Color Coded

Description

The HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V is an electrical connector rated for use in industrial and marine environments. This single pin and sleeve receptacle features a thermoplastic housing with nickel-plated solid brass pins.


Key Features of the HUBBELL Pin & Sleeve Receptacle:

  • Current Rating: Rated for up to 100 A at 120/208V AC, three-phase.

  • Wire Accommodation: Accepts wire sizes from #3 AWG to #1/0 AWG using screw terminals.

  • Construction: Thermoplastic (nylon) insulated non-metallic housing; shrouded design.

  • Corrosion, Impact, Moisture & Weather Resistance: IP67 ingress protection rating per IEC standards.

  • Cord Retention: External cord clamps designed to secure terminations

  • Color Coding: High-visibility yellow housing; color coded by voltage/classification as per standard requirements.

  • Temperature Range: Rated for operation between -40°C and +75°C continuous temperature

  • Standards Compliance: Meets CSA Standard C22.2 No.182.1, UL Classified to IEC 60309-1 / IEC 60309-2, UL Listed (File E146032).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products