Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Receptacle, 30 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 1 Grounding

  • Mfr # HBL430RS1W
  • Zoro # G3130513

product price: 
$
240.30
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL430RS1W
Zoro #
G3130513
UPC #
783585010168
Country of Origin
United States
Item
Watertight Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, CSA Certified Type 4X, UL 1682, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Features
Abuse Resistant
Grounding Style
Style 1
Switch Rated
No
Body Material - Pin and Sleeve
Valox 357 Housing and Aluminum Shroud
Body Material
Valox 357 Housing and Aluminum Shroud
Material
Thermoplastic
Housing Material Grade
Valox 357
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Shrouded
Yes
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees C
Flange Type
Flanged
Bushing Material
Aluminum
Product Type
Insulgrip Device
Screw Material
300 Stainless Steel
Temp. Rise
30°C
Dielectric Strength
3000V AC
Service
Standard
Retainer Material
Thermoset Polyester
Gasket Material
Neoprene
Flammability
UL 94 V0
Weight
1.4 lb
Flange Material
Epoxy Painted Aluminum
Operating Temp.
-40 to 75°C
Application
Metallic with Nylon Shroud
Style
Standard Service,Style 1 Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
UL 1686 Class 1 Insulgrip®
Wattage
18000
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Watertight
Connection Type
Screw Terminals
UL 94 Flammability Rating
V-0
Number of Gangs
1
Grounding
Grounded
Reverse Service
No

Dimensions

Minimum Wire Size
12 AWG
Face Diameter
3.89 in
Maximum Wire Size
8 AWG
Cord Size
10 to 8 AWG
Wire Size
#12 AWG to #8 AWG
Display Size
Standard Sized Product
Fits Chest Size
Abuse Resistant

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Watertight neoprene sealing glands for reliable seal
• Spring-Loaded, gasketed cover for dust-tight seal
• Pin chamber confines arcing within the interior chamber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products