Watertight Pin & Sleeve Receptacle, 60 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 1 Grounding

  • Mfr # HBL460RS1W

  • Zoro # G1575445


product price:  $394.20
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL460RS1W
Zoro #
G1575445
UPC #
783585010588
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Face Diameter
4.15 in
Minimum Wire Size
8 AWG
Cord Size
6 to 4 AWG
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Spring-Loaded Cap
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X, UL Standard 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Valox 357 Housing and Aluminum Shroud
Switch Rated
No
Body Material
Valox 357 Housing and Aluminum Shroud
Features
Abuse Resistant
Grounding Style
Style 1
Material
Thermoplastic
Housing Material Grade
Valox 357
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Flange Type
Flanged
Shrouded
Yes
Flange Material
Epoxy Painted Aluminum
Weight
2.25 lb
Screw Material
300 Stainless Steel
Dielectric Strength
3000V AC
Gasket Material
Neoprene
Bushing Material
Aluminum
Service
Standard
Temp. Rise
30°C
Product Type
Insulgrip Device
Flammability
UL 94 V0
Retainer Material
Thermoset Polyester
Operating Temp.
-40 to 75°C
Application
Metallic with Nylon Shroud
Wattage
36000
Series
UL 1686 Class 1 Insulgrip®
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Style
Standard Service,Style 1 Grounding
Environmental Conditions
Watertight
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Connection Type
Screw Terminals

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Watertight neoprene sealing glands for reliable seal
• Spring-Loaded, gasketed cover for dust-tight seal
• Pin chamber confines arcing within the interior chamber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.