Pin & Sleeve Connector, 60 A, 208/480V AC, Single Phase, 2 Pole, IEC Grounding, NEMA 4X

  • Mfr # HBLBA3F

  • Zoro # G515482091


product price: $327.99
/ea
Sold in multiples of 10 for $3,279.90
Free Shipping & Returns

Key Features

Current Rating
60 A
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLBA3F
Zoro #
G515482091
UPC #
783585749235
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Minimum Wire Size
12 AWG
Face Diameter
4.4 in
Overall Length
8 in
Maximum Wire Size
6 AWG
Outside Diameter
4.4 in

Details

Item
Pin & Sleeve Connector
Current Rating
60 A
Voltage Rating
208/480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Black
Cap Type
No Cap or Cover
Standards
cULus, UL 1682
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight
Horsepower Rating
7 1/2 hp
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
113 Degrees F
Market
Industrial
For Location
Outdoor
Reverse Service
No
For Environment
Washdown
Housing Material
PBT
Power Indicating Light
No
Features
Heavy Duty External Cord Clamps Provide Maximum Cord Retention to Maintain Unstressed Terminations, High-Density Santoprene(R) Bumpers Provide Extra Impact Protection, Proprietary Magnetic System Ensures a Secure Coupling Force to Achieve Reliable Disconnections and Quick Re-Connections
Shrouded
Yes

Description

Pin and Sleeve Connector, Current Rating 60 A, Grounding Style IEC, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight, Switch Rated Yes, Voltage Rating 208V AC, 250V AC, 480V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 4.4 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.