Pin & Sleeve Plug, 30/32 A, Three Phase, 4 Pole, Style 1 Grounding, Red, NEMA Not Rated

  • Mfr # HBL530P6W

  • Zoro # G300701123


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30/32 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL530P6W
Zoro #
G300701123
UPC #
783585574592
Country of Origin
United States

Dimensions

Wire Size
#12 AWG to #8 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Plug
Current Rating
30/32 A
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP68, IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA, IEC 60309-1, IEC 60309-2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Material
Thermoplastic
Grounding Style
Style 1
Application
High Ampacity Watertight Connections
Cord Type
All Portable
Style
Standard Service
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Environmental Conditions
Watertight
Insulation
Insulated Body
Dielectric Strength
Withstands 3000V Minimum in
Material - Mounting Hardware
Cord Mounted
Series
HBL Heavy Duty
Number Of Conductors
5-Wire Grounding
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Plug, 30/32A220-415V, 3-Pole 4-Wire Grounding, 4X/IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.