Pin & Sleeve Plug, 61 A, 208/480V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLBA3M

  • Zoro # G415482153


product price: $327.99
/ea
Sold in multiples of 10 for $3,279.90
Free Shipping & Returns

Key Features

Current Rating
61 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLBA3M
Zoro #
G415482153
UPC #
783585749228
Country of Origin
United States

Dimensions

Minimum Wire Size
12 AWG
For Minimum Cable Diameter
0.50 in
Face Diameter
4.4 in
For Maximum Cable Diameter
1.25 in
Overall Length
8.2 in
Maximum Wire Size
6 AWG
Outside Diameter
4.4 in

Details

Item
Pin & Sleeve Plug
Current Rating
61 A
Voltage Rating
208/480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
cULus, UL 1682
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight
Maximum Operating Temperature
113 Degrees F
Shrouded
Yes
Horsepower Rating
7 1/2 hp
Reverse Service
No
Switch Rated
Yes
For Environment
Washdown
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
4X
Grounding Style
IEC
Power Indicating Light
No
Features
Heavy Duty External Cord Clamps Provide Maximum Cord Retention to Maintain Unstressed Terminations, High-Density Santoprene(R) Bumpers Provide Extra Impact Protection, Proprietary Magnetic System Ensures a Secure Coupling Force to Achieve Reliable Disconnections and Quick Re-Connections
For Location
Outdoor
Housing Material
Polybutylene Terephthalate

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating 7 1/2 hp, Housing Color Black, IP Rating IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 208V AC, 250V AC, 480V AC, Wire Connection Type Spring Clamp Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 4.4 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.