Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 30 A, 220/415V AC, 3 Pole

  • Mfr # HBL530B6W

  • Zoro # G709203853


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
220/415V AC
Number of Poles
3
Housing Color
Red
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL530B6W
Zoro #
G709203853
UPC #
783585574578
Country of Origin
Puerto Rico

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
220/415V AC
Number of Poles
3
Housing Color
Red
IP Rating
IP67
Number of Wires
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products