Pin & Sleeve Receptacle, 30 A, 600V AC, Single Phase, 3 Pole, Style 2 Grounding, Gray, NEMA 3, 4, 4X

  • Mfr # HBL430RS2WR

  • Zoro # G100701750


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL430RS2WR
Zoro #
G100701750
UPC #
783585012391
Country of Origin
United States

Dimensions

Wire Size
10 to 8 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified/CSA Spec. C22.2 No. 182.1, UL Listed and CSA Certified Type 4X
Resistance Properties
Watertight
Grounding Style
Style 2
Switch Rated
No
Body Material
Epoxy Painted Aluminum
Material
Thermoplastic
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Environmental Conditions
Watertight
Series
UL 1686 Class 1 Insulgrip®
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
Material - Mounting Hardware
Screw Mounting
Style
Reversed Service,Style 2 Grounding
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
18000
Flange Type
Flanged

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products