Pin & Sleeve Receptacle, 60 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBL460R9V0

  • Zoro # G0385131


product price:  $476.55
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460R9V0
Zoro #
G0385131
UPC #
783585404929
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, CSA Certified LR285C, IEC 60309-1, IEC 60309-2, UL E146032
Resistance Properties
Shatter and Crack Resistant
HP
5 hp
Switch Rated
No
Body Material
Zytel 101 Nylon
Features
Abuse Resistant
Body Material - Pin and Sleeve
Zytel 101 Nylon
Grounding Style
IEC
Number of Gangs
1
Reverse Service
No
Power Indicating Light
No
Connection Orientation
Straight
Housing Material Grade
Zytel 101
Market
Industrial
Flange Type
Flanged
Shrouded
Yes
Horsepower Rating
5 hp
Housing Material
Nylon

Description

Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, Hazardous Location Specification Not Applicable, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 5 hp, Housing Color Blue, Housing Material Nylon, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products