Zoro Homepage

Pin & Sleeve Receptacle, 60 A, - Phase, 3 Pole, NEMA 4X

  • Mfr # MB602W

  • Zoro # G2636286


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB602W
Zoro #
G2636286
UPC #
783585010748
Country of Origin
China

Dimensions

Width
4 1/4 in
Length
3 3/8 in
Length (Straight Wireway)
3 3/8 in
Overall Height
5.9 in
Overall Length
7.7 in
Overall Width
6.9 in
Hub Diameter
1.25 in
Display Size
For 60 Amp Devices

Details

Item
Mounting Box
Current Rating
60 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP67
NEMA Enclosure Rating
4X
Includes
Mounting Screws
For Use With
Insulgrip Pin and Sleeve Device
Housing Color
Gray
Resistance Properties
Impact Resistant
Hub
1 1/4 in
Number of Wires
4
Use With
Insulgrip Pin and Sleeve Devices
Amps
60
Number of Poles
3
Box Type
Feed Through
Angle
15 Degrees
Standards
UL Listed
Features
UV Stabilized
UL 94 Flammability Rating
5VA, V-0
Compatible with Series
Insulgrip
Number of Gangs
1
Hub Type
Dead End
Mount Type
Surface
Maximum Operating Temperature
75 Degrees C
Box Angle
15 Degrees
Minimum Operating Temperature
-40 Degrees C
Material Type
Metallic
Operating Temp. Range
-40° C to 75° C
Construction
Cast
Series
Back Boxes and Adapters
Material - Mounting Hardware
Mounting Screws
Knockouts
1 1/4" NPT Hub
Number Of Outlets
Accepts 1-Device
Cable Entry
Through Hub
Style
15 Degree
Application
Metallic
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Operating Temperatures - Max. Continuous: 75° C Min. Continuous: -40° C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Industry Standard(s)
UL Listed

Description

Hubbell manufactures an extensive line of back boxes for use with UL 1686 Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit.
• Industrial Grade
• Back Box
• For 60A 1 1/4" NPT Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.