
PIR, VACANCY WS SENS, NL, 120V, 600W, LA
Mfr # WS1001NLA
Zoro # G300701628
product price:Â $67.45
/eaKey Features
Color
Light Almond
Type
Manual
Series
Passive Infrared
Voltage Rating
120 VAC
Sensor Operation
Vacancy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS1001NLA
Zoro #
G300701628
UPC #
783585564906
Country of Origin
Taiwan, Province of China
Details
Color
Light Almond
Type
Manual
Series
Passive Infrared
Voltage Rating
120 VAC
Sensor Operation
Vacancy
Installation Location
Switch Box Mount
Item
Occupancy Sensors
Description
Hubbell Wiring Device Kellems, Vacancy Sensors, Wall Switch, PassiveInfrared, 120V 600W, With Night Light, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.