Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Plate, 4000 Series Raceway, Plates HBL4747JXIV

Plate, 4000 Series Raceway, Plates (Discontinued)

  • Mfr # HBL4747JXIV
  • Zoro # G2943245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4747JXIV
Zoro #
G2943245
UPC #
783585216317
Country of Origin
China

Dimensions

Height
4.75"
Length
5.43"

Details

Item
Plate
Fittings Sub-Category
Plates
Color
Ivory
For Use With
4000 Raceway
Material
Steel
Features
One Single Round, One Blank
Standards
UL, CSA

Description

Plate, Cover Type -, Height 4.75 In., Length 5.43 In., Color Ivory, Material Steel, Features One Single Round, One Blank, Standards UL, CSA, For Use With 4000 Raceway, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.