Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Cover, Brushed Finish, Brown

  • Mfr # PFBRCBRA

  • Zoro # G3158325


product price: $31.75
/ea

Key Features

Color
Brown
Finish
Brushed
Product Type
Plate Cover
Finish Type
Brown
Knockouts
Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBRCBRA
Zoro #
G3158325
UPC #
783585342542
Country of Origin
United States

Details

Item
Plate Cover
Color
Brown
Finish
Brushed
Product Type
Plate Cover
Finish Type
Brown
Knockouts
Duplex Flip Covers and (2) 1/2" Diameter Holes for Low Voltage Wiring
Item Type
3" Fire-Rated Poke Through Component
Number of Outlets
(1) Duplex Opening and (2) 1/2" Diameter Holes for Low Voltage Wiring
Material - Mounting Hardware
Mounting Hardware Included
Industry Standard(s)
cULus Listed Meets ADA Standards UL 514A Listed

Description

Plate Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.