Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Outlet Strip, Surge, 5-15R, 6 ft., White
- Mfr # HBL6PPS
- Zoro # G500702357
product price:Â
$
31.19
/ea
Key Features
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Cord Length
6 ft.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL6PPS
- Zoro #
- G500702357
- UPC #
- 783585120508
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Number of Outlets
- 6
- Receptacle Configuration
- 5-15R
- Color
- White
- Phase
- Single Phase
- Application
- 6 Outlet, Standard Devices
- Outlet
- Straight Blade 5-15R
- Material
- Non-Metallic
- Carton Quantity
- 12
- Operating Temperature
- 32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
- Frequency
- 60 Hz
- Current Rating
- 15 A
- Indicator Type
- LED Indicator
- Environmental Rating
- Indoor Dry Unless Protected By Additional Means
- Series
- Economy Power Strips (no SPD)
- Connectivity
- Plug-In
- Mounting Hardware Material
- Portable
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Material - Mounting Hardware
- Portable
- Frequency Rating
- 60 Hz
- Current / Amperage Rating
- 15 A
- Indicator(s) Type
- LED Indicator
- OEM Brand Name
- Hubbell Wiring Device-Kellems
Dimensions
- Cord Length
- 6 ft.
- Display Size
- 0 Joules
Description
Hubbell Wiring Device Kellems, Straight Blade Devices, Plug Strip, 6)Receptacles, Plastic Body, 6' Cord, Office White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.