Shop CAROL
See all product information
Create Account
Portable Cord, SOOW, 12 AWG, 4 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft
- Mfr # 02726.85.01
- Zoro # G3102321
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02726.85.01
- Zoro #
- G3102321
- UPC #
- 079407902408
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SOOW
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- EPDM Rubber
- Jacket Color
- Black
- Location
- Indoor/Outdoor
- Voltage
- 600 V
- Conductor Material
- Copper
- Standards
- MSHA, OSHA
- Features
- Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, 3.90" Minimum Bend Radius
- Wire Color
- Black, Green, Red, White
- Max. Amps
- 20 A
- Temp. Rating
- -40 to 194°F
- Special Features
- Aging Resistant, Elongation Resistant, Abrasion Resistant, Moisture Resistant, Oil Resistant
- Gauge/Conductor
- 12/4
- Series
- Carolprene
- Packaging
- Spool
- Conductor Insulation Color
- Black, Green, Red, White
- Number of Strands
- 65
- Ampacity at Maximum Temperature
- 25 A
- Number of Ground Conductors
- 0
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Wire Size
- 12 AWG
- Length
- 250 ft
- Nominal Outside Dia.
- 0.65 in
- Conductor Size
- 12 AWG
- Outside Dia.
- 0.65 in
- Overall Length
- 250 ft
- Minimum Bend Radius
- 3 7/8 in
- Nominal Outside Diameter
- 0.65 in
- Wire Rope Length
- 250 ft
Description
Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.65 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.