Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Ploytuff, Gray, 158 F
- Mfr # G1100
- Zoro # G822414563
product price:Â
$
178.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Trade Size
1 in
Indoor/Outdoor Usage
Outdoor Only
Bend Radius
5 in
Resistance Properties
Corrosion Resistant
Series
PolyTuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1100
- Zoro #
- G822414563
- UPC #
- 783585333656
- Country of Origin
- United States
- Indoor/Outdoor Usage
- Outdoor Only
- Resistance Properties
- Corrosion Resistant
- Series
- PolyTuff
- Wet Location
- Yes
- Jacketed
- Yes
- Flammability Rating
- UL 1660
- Color
- Gray
- Material
- PVC
- Finish
- Flexible PVC
- Min. Operating Temp.
- 0 Degrees F
- Special Features
- Liquid Tight Tubing is Designed to House and Permanently Protect Underground Cable from Moisture, Grit, Rodents and Other Environmental Hazards that can Damage the Cable Over Time
- Approval Rating
- EU RoHS, UL1660
- Max. Operating Temp.
- 158 Degrees F
- Flexibility
- Superior Flexible
- Standards
- EU RoHS, NEC, UL 1660
- Voltage
- 600 V
- Jacket Color
- Gray
- Jacket Material
- PVC
- Item
- Ploytuff
- Shell Material
- PVC
- Wire Color
- Gray
Dimensions
- Trade Size
- 1 in
- Bend Radius
- 5 in
- Outside Diameter
- 1.3 in
- Inside Diameter
- 1.05 in
- Nominal Length
- 100 ft
Description
Ploytuff, Trade Size 1 in, Bend Radius 5 in, Color Gray, Approval Rating EU RoHS, UL1660, PVC, Jacket Material PVC, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Finish Flexible PVC, Flammability Rating UL 1660, Flexibility Superior Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.05 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.3 in, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.