This item is Discontinued.

Hubbell Wiring Device-Kellems Plug Adapter, 5-20R, 5-15P, White HBL2270

Plug Adapter, 5-20R, 5-15P, White (Discontinued)

  • Mfr # HBL2270
  • Zoro # G500701640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2270
Zoro #
G500701640
UPC #
783585809021
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Item
Plug Adapter
Number of Outlets
1
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Color
White
Standards
UL Listed; TAA Compliant
Voltage Rating
125 VAC
Application
Straight Blade to Straight Blade
Material
Thermoplastic
Current / Amperage Rating
15 A
Connectivity
Plug-In
Phase
Single Phase
Industry Standard(s)
UL Listed
Male End
5-15P, 15A 125V
Product Type
Nylon Convenience Adapters
Listing
UL Listed
Female End
5-20R, 20A 125V
Material - Mounting Hardware
Plug-In
Cauton
Overcurrent protection is determined by the blade end., The use of adapters should be limited to the lowest rated end of the adapter in order to prevent overheating., Adapters are not GFCI protected.
Nema Rating
5-15P to 5-20R
Wattage
2500
OEM Brand Name
Hubbell Wiring Device-Kellems
Current Rating
15 A
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire Grounding

Description

Hubbell Wiring Device Kellems, Nylon Convenience Adapter, NEMA 5-15P ToNEMA 5-20R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.