Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-20R, 5-15P, White

  • Mfr # HBL2128

  • Zoro # G500701541


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Receptacle Configuration
L5-20R
Plug Configuration
5-15P
Color
White
Standards
UL Listed; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2128
Zoro #
G500701541
UPC #
783585809007
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product

Details

Item
Plug Adapter
Number of Outlets
1
Receptacle Configuration
L5-20R
Plug Configuration
5-15P
Color
White
Standards
UL Listed; TAA Compliant
Voltage Rating
125 VAC
Application
Straight Blade Male to Locking Female
Material
Thermoplastic
Male End
5-15P, 15A 125V
Product Type
Nylon Convenience Adapters
Cauton
Overcurrent protection is determined by the blade end., The use of adapters should be limited to the lowest rated end of the adapter in order to prevent overheating., Adapters are not GFCI protected.
Listing
UL Listed
Female End
L5-20R, 20A 125V
Nema Rating
5-15P to 5-20R
Connectivity
Plug-In
Phase
Single Phase
Current / Amperage Rating
15 A
Industry Standard(s)
UL Listed
Current Rating
15 A
Material - Mounting Hardware
Plug-In
Number Of Wires
3-Wire Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500

Description

Hubbell Wiring Device Kellems, Nylon Convenience Adapter, NEMA 5-15P ToNEMA L5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.