Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC

  • Mfr # GFPST5266C

  • Zoro # G3427611


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase
Amps
15
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
User Supplied
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPST5266C
Zoro #
G3427611
UPC #
783585690209
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #12 AWG
Cord Length
No Cord
Range of Lengths
No Cord
Portable GFCI Receptacle Cord Length
No Cord
Portable GFCI Plug Cord Length
No Cord
Plug Cord Length
No Cord
Receptacle Cord Length
No Cord
Nominal Outside Dia.
No Cord
Display Size
Standard Sized

Details

Item
GFCI Male Plug
Phase
Single Phase
Amps
15
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
User Supplied
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
125 V
Enclosure Rating
Indoor
Number of Poles
2
Number of Wires
3
Color
Black
Standards
UL, Group 1, CSA
NEMA Plug Configuration
5-15p
NEMA Receptacle Configuration
User Supplied
Self-Testing
No
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Material
Composite
Outlet Configuration
User Wired Connection
Hz
60 Hz
HP
1/2 hp
NEC Cord Designation
No Cord
Material of Construction
PVC
Trade Designation
No Cord
Plug Style
Right Angle
Number of Conductors
3
Housing Material
PVC
Type
Plugs
Connectivity
Terminal Screws
Carton Quantity
10
Current Rating
15 A
Mounting Hardware Material
Cord Mounted
Cord Type
All Portable
Application
Industrial Grade
Wattage
1800
Amperage
15 A
UPC
783586000000
Number Of Poles
2-Pole
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire Grounding
Style
Manual Set
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Series
Extra Heavy Duty
Voltage Range
120V AC +10% -15%
Set Style
Manual
Plug Grade
Industrial
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)
GFCI Product Type
gfci-plugs
Frequency
60Hz
Max Humidity
0.95
Trip Level
4-6 mA
Trip Time
0.025 seconds
Voltage Rating Description
125 V
Material - Mounting Hardware
Cord Mounted
Amperage Rating
15 A
Current / Amperage Rating
15 A
Item Type
GFCI Male Plug
Industry Standard(s)
NECĀ® And CEC Requirements UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Plug-In GFCI, Cord Length Not Applicable, Color Black, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Indoor, Number of Outlets 0, Trade Designation Not Applicable, Voltage 120V AC, Hz 60 Hz, Wire Size Not Applicable, Number of Conductors 3, Housing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.