Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R

  • Mfr # GFP15M

  • Zoro # G2984931


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase
Amps
15
Number of Outlets
4
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFP15M
Zoro #
G2984931
UPC #
783585521053
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #12 AWG
Cord Length
6 ft
Range of Lengths
5 to 10 ft.
Portable GFCI Plug Cord Length
No Cord
Portable GFCI Receptacle Cord Length
6 ft.
Receptacle Cord Length
6 ft
Plug Cord Length
No Cord
Display Size
Standard Sized Product

Details

Item
Decorator Duplex
Phase
Single Phase
Amps
15
Number of Outlets
4
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120 VAC
Enclosure Rating
NEMA 3R
Number of Poles
2
Number of Wires
3
Color
Yellow
NEC Cord Designation
SJEOW
Gauge/Conductor
14/3
NEMA Plug Configuration
5-15p
Hz
60 Hz
Self-Testing
No
Standards
UL, Class A, Group 1, CSA
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
NEMA Receptacle Configuration
(4) 5-15R
HP
1/2 hp
Outlet Configuration
4 Outlets
Material
Thermoplastic
Material of Construction
Polycarbonate
Housing Material
Polycarbonate
Number of Conductors
3
Trade Designation
SJEOW
Plug Style
Straight
Application
Multiple Outlet Portable GFCI
Type
Multiple Outlet
UPC
783586000000
Number Of Poles
2-Pole
Standard
UL Listed
Wattage
1875
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Current Rating
15 A
Style
Manual Set
Mounting Hardware Material
Multi-Outlet Box
Number Of Wires
3-Wire Grounding
Series
Extra Heavy Duty
Amperage
15 A
Brand
Hubbell Wiring Device-Kellems
Device Style
Straight Blade
Voltage Range
120V AC +10% -15%
GFCI Product Type
multiple-outlet
Trip Time
0.025 seconds
Frequency
60Hz
Trip Level
4-6 mA
Max Humidity
0.95
Set Style
Manual
Operating Temp
Deg F -30 to 150 (Deg C -30 to 66)

Description

Plug-In GFCI with Cord, Cord Length 6 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 4, Trade Designation SJEOW, Voltage 120V AC, Hz 60 Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.