This item is Discontinued.
This item is Discontinued.
Plug-In GFCI w/o Cord, 15A, Ivr, 120V (Discontinued)
Mfr #
GFP315A
Zoro #
G2715465
UPC # 783585829494
Country of Origin China
Category Portable GFCI Plugs & Cords
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GFP315A
Zoro #
G2715465
UPC #
783585829494
Country of Origin
China
Dimensions
Wire Size
#14 AWG to #12 AWG
Cord Length
No Cord
Portable GFCI Plug Cord Length
No Cord
Portable GFCI Receptacle Cord Length
No Cord
Range of Lengths
No Cord
Nominal Outside Dia.
No Cord
Receptacle Cord Length
No Cord
Display Size
Standard Sized Product
Description
Plug-In GFCI without Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Indoor, Number of Outlets 3, Trade Designation Not Applicable, Voltage 120V AC, Hz 60 Hz, Wire Size Not Applicable, Number of Conductors 3, Housing Material Thermoplastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.