Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Lockout, Yellow, 3/8In Shackle Dia.

  • Mfr # HLD

  • Zoro # G1722804


product price: $33.35
/ea

Key Features

Maximum Number of Padlocks
4
Material
polypropylene
For Maximum Padlock Shackle Diameter
3/8 in
Color
Yellow
Overall Width
4.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLD
Zoro #
G1722804
UPC #
783585001852
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Width
4.27 in
Overall Length
7.27 in
Overall Height
3.1 in
Length
4 17/64 in
Overall Dimensions
7-9/32 in H x 4-17/64 in W
Padlock Shackle Max. Dia.
3/8 in
Height
8 1/16 in
Max. Cord Dia.
1 1/8 in
For Maximum Cord Diameter
1 1/8 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
4
Material
polypropylene
Color
Yellow
Voltage
20/30A
Max. Number of Padlocks
4
Fits
Up to 5W 30A Twist-Lock Plugs
Lockout Color
Yellow
For Amperage
20/30 A
Plug Lockout Type
Plug Lockout
For Voltage
20/30A
For Plug Type
All Standard Plugs and Connectors
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Lockout Material
Polypropylene

Description

Plug Lockout, Plug Lockout Type Plug Lockout, For Maximum Cord Diameter 1 1/8 in, For Maximum Padlock Shackle Diameter 3/8 in, For Plug Type All Standard Plugs and Connectors, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Number of Padlocks 4, For Amperage 20/30 A, For Voltage 20/30A, Maximum Temperature 140 Degrees F, Minimum Temperature -20 Degrees F, Overall Height 3.1 in, Overall Length 7.27 in, Overall Width 4.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.