Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Marine Closure

  • Mfr # HBL60CM19

  • Zoro # G3278396


product price: $24.65
/ea

Key Features

Color
Yellow
Material
Elastomer / Elastomeric
For Use With
Marine Seal Tite Boot 3D945
Series
Accessory
Moisture Resistance
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL60CM19
Zoro #
G3278396
UPC #
783585808376
Country of Origin
China

Dimensions

Display Size
Standard Sized Product

Details

Item
Closure Plug
Color
Yellow
Material
Elastomer / Elastomeric
For Use With
Marine Seal Tite Boot 3D945
Series
Accessory
Moisture Resistance
IP20
Device Color
Yellow
Product Type
Weatherproof Boots and Rings
Version
Closure Plug
Material - Mounting Hardware
Mounts on Device
Cable Entry
End of Boot
Construction
Molded
Style
Seal-Tite triple seal
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
15A Straight Blade and 15A Twist-Lock®
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Closure Plug, Color Yellow, For Use With Marine Seal Tite Boot 3D945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.