This item is Discontinued.

Hubbell Wiring Device-Kellems PLUG, WATERTIGHT, L5-15P, 15A 125V, CLEAR, WIRING CONDITION HBL24W47AWC

This item is Discontinued.

Hubbell Wiring Device-Kellems

PLUG, WATERTIGHT, L5-15P, 15A 125V, CLEAR, WIRING CONDITION (Discontinued)

Mfr # HBL24W47AWC
Zoro # G400702150
UPC # 783585580609
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL24W47AWC
Zoro #
G400702150
UPC #
783585580609
Country of Origin
United States

Details

Color
Clear
Type
PLUG
Performance
Electrical: Current Interrupting- Rated for current interruption per UL498 Electrical: Dielectric Voltage- 2500V AC Electrical: Max Working Voltage- As marked Electrical: Temperature Rise- 30°C max per UL498 at rated current Mechanical: Cord Accomodation- 0.375"-0.625" (9.5-15.9) Environmental: Moisture Resistance- UL Listed 4, 4X, 12, 6, 6P Environmental: Operating Temperature- -40°C (without impact) to +60°C continuous Environmental: UV resistance- All exposed materials are UV stabilized
Number Of Wires
3 Wire
Voltage Rating
125 VAC
Series
Watertight
Number Of Poles
2 Pole
Current Rating
15 A
Current / Amperage Rating
15 A
Industry Standard(s)
Meets NEMA WD-1, WD-6 And ANSI Standards

Description

Hubbell Wiring Device Kellems, Watertight Devices, Twist-Lock, MalePlug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Wiring ConditionIndicator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.