Metal PlugTrak, 40", 15A 6 Receptacle, 6' Cord and Plug, Gray

  • Mfr # HBL20C215GY

  • Zoro # G200702336


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Style
Portable
Number of Outlets
6
Length
40 in
Color
Gray
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL20C215GY
Zoro #
G200702336
UPC #
783585214481
Country of Origin
United States

Dimensions

Length
40 in
Wire Size
12 AWG

Details

Item
Pre-Wired Section
Style
Portable
Number of Outlets
6
Color
Gray
Number of Circuits
1
Material
Steel
Amps
15 A
Features
6 ft Cord
Standards
CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5
Raceway Type
tn/metalplugtrak
Wiring Type
Portable
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Type
Single Circuit
Item Type
Pre-Wired PlugTrak
Number Of Receptacles
6
Current / Amperage Rating
15 A
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal PlugTrak, 40", 15A 6 Receptacle,6' Cord and Plug, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.