Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Metal PlugTrak, 64", 15A 10 Receptacle, 6' Cord and Plug, Ivory HBL20C315IV

Metal PlugTrak, 64", 15A 10 Receptacle, 6' Cord and Plug, Ivory (Discontinued)

  • Mfr # HBL20C315IV
  • Zoro # G700702331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL20C315IV
Zoro #
G700702331
UPC #
783585214511
Country of Origin
United States

Dimensions

Length
64 in
Wire Size
12 AWG

Details

Item
Pre-Wired Section
Style
Portable
Number of Outlets
8
Color
Ivory
Number of Circuits
1
Material
Steel
Amps
15 A
Standards
CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5
Features
6 ft Cord
Wiring Type
Portable
Raceway Type
tn/metalplugtrak
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Item Type
Pre-Wired PlugTrak
Number Of Receptacles
10
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
Current / Amperage Rating
15 A
Type
Single Circuit

Description

Hubbell Wiring Device Kellems, Metal PlugTrak, 64", 15A 10 Receptacle,6' Cord and Plug, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.