Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlugTrak HBLALU20GB512

  • Mfr # HBLALU20GB512

  • Zoro # G600701366


product price: $165.99
/ea
Sold in multiples of 2 for $331.98
Free Shipping & Returns

Key Features

Number of Outlets
5
Length
5 ft
Number of Circuits
1
Material
Aluminum
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLALU20GB512
Zoro #
G600701366
UPC #
783585113241
Country of Origin
United States

Dimensions

Length
5 ft
Wire Size
12 AWG THHN

Details

Item
Pre-Wired PlugTrak
Number of Outlets
5
Number of Circuits
1
Material
Aluminum
Amps
20 A
Voltage
125V AC

Description

Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 1Circuit, 5 Receptacle, 5' Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.