Zoro Homepage

PlugTrak HBLALU20GB612

  • Mfr # HBLALU20GB612

  • Zoro # G800701401


product price: $200.99
/ea
Sold in multiples of 2 for $401.98
Free Shipping & Returns

Key Features

Number of Outlets
6
Length
6 ft
Number of Circuits
1
Material
Aluminum
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLALU20GB612
Zoro #
G800701401
UPC #
783585113272
Country of Origin
United States

Dimensions

Length
6 ft
Wire Size
12 AWG THHN

Details

Item
Pre-Wired PlugTrak
Number of Outlets
6
Number of Circuits
1
Material
Aluminum
Amps
15 A
Voltage
125V AC

Description

Hubbell Wiring Device Kellems, Metal Raceway, PlugTrak, 15A 125V, 1Circuit, 6 Receptacle, 6' Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.