PLUGTRAK TAMPER RESIST 15A 3FT STEEL GRY

  • Mfr # HBL20GB306GYTR

  • Zoro # G200702268


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Style
Tamper Resistant
Number of Outlets
6
Length
3 ft
Color
Gray
Number of Circuits
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL20GB306GYTR
Zoro #
G200702268
UPC #
783585455907
Country of Origin
United States

Dimensions

Length
3 ft
Wire Size
12 AWG THHN

Details

Item
Pre-Wired PlugTrak
Style
Tamper Resistant
Number of Outlets
6
Color
Gray
Number of Circuits
1
Amps
15 A
Features
Tamper Resistant
Item Type
Pre-Wired PlugTrak
Current / Amperage Rating
15 A
Number Of Receptacles
6
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Type
Single Circuit
Performance
Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper

Description

Hubbell Wiring Device Kellems, PlugTrak, Steel, Tamper Resistant, 15A125V, 3' Length, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.