
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, Tamper Resistant
Mfr # PT155112TR
Zoro # G900490861
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Type
Single Circuit
Length
5 ft
Color
Office White
Voltage Rating
125 VAC
Current / Amperage Rating
15 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT155112TR
Zoro #
G900490861
UPC #
783585455952
Country of Origin
United States
Dimensions
Length
5 ft
Wire Size
#12 AWG THHN
Details
Type
Single Circuit
Color
Office White
Voltage Rating
125 VAC
Current / Amperage Rating
15 A
Style
Tamper Resistant
Number of Receptacles
5
Item Type
Pre-Wired PlugTrak
Industry Standard(s)
CSA Standard C22.2 no. 62
E118895 / E119190
UL Standard UL 5A
Performance
Electrical - Crush Resistance - 300 lbs.
Electrical - Impact Resistance - 5 ft. lbs
Electrical - Receptacle Rating - NEMA 5-15R & 5-20R
Environmental - Flame Rating - UL94V-0
Environmental - Temperature Range - -25.6° to 158° F
Mechanical - Wire - #12 AWG Stranded Copper
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 5', 15A 125V, 1-Circuit, Tamper Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.