Zoro Homepage

Poke-Through Box, Wiring Box Type, Composite

  • Mfr # S1PTFFAL

  • Zoro # G100701118


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Material
Composite
Overall Width
9.1 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PTFFAL
Zoro #
G100701118
UPC #
783585371719
Country of Origin
United States

Dimensions

Overall Width
9.1 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Natural

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.