
Poke-Through Box, Wiring Box Type, Composite
Mfr # S1PTFFBL
Zoro # G400701115
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Box Type
Wiring
Material
Composite
Overall Width
9.2 in
Conduit Size
3/4 in, 1-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PTFFBL
Zoro #
G400701115
UPC #
783585371702
Country of Origin
United States
Dimensions
Overall Width
9.2 in
Conduit Size
3/4 in, 1-1/2 in
Details
Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Black
Number of Inlets
2
Performance
Electrical - Fire Resistance Rating - 4-Hrs. (D900)
Mechanical - Max. Cu Cross Section - 3/4 in. Power EMT .072 sq. in.
Knockouts
None
OEM Brand Name
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.