
Poke-Through Box, Wiring Box Type, Composite
Mfr # S1PTFFBRSJ
Zoro # G500701114
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Box Type
Wiring
Material
Composite
Overall Width
9.2 in
Conduit Size
1/2 in, 3/4 in, 1 in, 1-3/4 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PTFFBRSJ
Zoro #
G500701114
UPC #
783585373171
Country of Origin
United States
Dimensions
Overall Width
9.2 in
Conduit Size
1/2 in, 3/4 in, 1 in, 1-3/4 in
Details
Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Brass
Number of Inlets
2
Knockouts
In Junction Box: Top- 1) 1", Bottom- 1) 3/4", Sides- 2) 1/2" and 1 3/4"
Performance
Electrical - Fire Resistance Rating - 4-Hrs. (D900)
Mechanical - Max. Cu Cross Section - 3/4 in. Power EMT .072 sq. in.
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed, Brass, With JunctionBox
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.