Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poke-Through Box, Wiring Box Type, Composite

  • Mfr # S1PTGY

  • Zoro # G700701679


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Material
Composite
Overall Width
8-3/4 in
Color
Gray
Knockouts
Cover- Dual Flip Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PTGY
Zoro #
G700701679
UPC #
783585371351
Country of Origin
United States

Dimensions

Overall Width
8-3/4 in

Details

Item
Poke-Through Box
Box Type
Wiring
Material
Composite
Color
Gray
Knockouts
Cover- Dual Flip Covers

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOneFire-Rated Poke-Through, Dual StyleLine, 1-Piece, Gray Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.