Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Poke Through, Round, Cast Aluminum S1R6CVRBRZ

Poke Through, Round, Cast Aluminum (Discontinued)

  • Mfr # S1R6CVRBRZ
  • Zoro # G000694985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R6CVRBRZ
Zoro #
G000694985
UPC #
783585443485
Country of Origin
United States

Dimensions

Overall Width
8.30 in

Details

Item
Sub-Plate
Box Type
Floor
For Box Shape
Round
Material
Cast Aluminum
Lid Style
Cover Cap
Color
Bronze
Finish
Antique Bronze Plated Cover
Cable Entry
Through Cover

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPokeThroughs, SystemOne, 6" Series, Cover Assembly, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.