Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poke-Through Box, 27 cu in, Wiring Box Type, 1 Gang, Steel, Round Shape

  • Mfr # S1PT4X4AL

  • Zoro # G1175614


product price: $573.75
/ea
Free Shipping & Returns

Key Features

Capacity
27 cu in
Box Type
Wiring
Number of Gangs
1 Gang
Material
Steel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PT4X4AL
Zoro #
G1175614
UPC #
783585371504
Country of Origin
United States

Dimensions

Length
8 in
Overall Width
3 7/8 in
Conduit Size
(3) 3/4 in
Height
12-9/16 in
Hole Dia.
4 in
Opening Size
8 in
Overall Height
12 9/16 in
Overall Length
3 7/8 in
Installation Hole Diameter
4 in
For Conduit Sizes
(3) 3/4 in
Opening Diameter
8 in

Details

Item
Poke-Through Box
Capacity
27 cu in
Box Type
Wiring
Number of Gangs
1 Gang
Material
Steel
Box Shape
Round
Color
Natural
Standards
cULus Listed, Meets ADA Standards, UL 514A
Number of Inlets
4
Number of 1/2 in Side Knockouts
0
Number of 1 in Side Knockouts
0
Number of 1 1/4 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Cover Color
Aluminum

Description

Fire Rated Poke Through, Aluminum, Opening Size 8 in, Opening Shape Round, Number of Gangs 1, Conduit Size (3) 3/4 in, Hole Dia. 4 in, Length 8 in, Width 8 in, Height 12 9/16 in, Capacity 27 cu in, Standards cULus Listed, Meets ADA Standards, UL 514A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.