Fire Rated Poke Through System, 1 Gang, Steel

  • Mfr # S1PTAVFIT

  • Zoro # G1318371


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1 Gang
Material
Steel
Opening Shape
Round
Conduit Size (In.)
(1) 1-1/2", (1) 3/4"
Height
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PTAVFIT
Zoro #
G1318371
UPC #
783585371603
Country of Origin
United States

Dimensions

Conduit Size (In.)
(1) 1-1/2", (1) 3/4"
Height
12 5/8 in
Length
7 in
Hole Dia.
4 in
Width
7 in
Opening Size
7 in
Overall Length
7 in
Overall Height
12 5/8 in
Overall Width
7 in
Installation Hole Diameter
4 in
Opening Diameter
7 in
For Conduit Sizes
1 1/2 in, 3/4 in

Details

Item
Fire Rated Poke Through System
Number of Gangs
1 Gang
Material
Steel
Opening Shape
Round
Standards
CM, cULus Listed
Capacity
27 cu in
Application - For Use On
Carpet/Tile
Number Of Outlets
Multi-Service
Material - Mounting Hardware
Step-Down Installation
Number of 1 in Side Knockouts
0
Number of 1 1/4 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Box Type
Junction Box

Description

Fire Rated Poke Through, Steel, Opening Size 7 in, Opening Shape Round, Number of Gangs 1, Conduit Size (1)1-1/2 in, (1)3/4 in, Hole Dia. 4 in, Length 7 in, Width 7 in, Height 12 5/8 in, Capacity 27 cu in, Standards CM, cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.