Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
Pool Pump Kit, Kit Accessory, 2 Gangs
Mfr # HBLPKL520
Zoro # G600701496
original price:
$118.99
2% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Number of Gangs 2
- Width 5.8 in
- Color Gray
- Type Pool Pump Kit
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPKL520
- Zoro # G600701496
- UPC # 783585128467
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 5.8 in |
Display Size | Standard Sized |
Details
Description
Hubbell Wiring Device Kellems, Locking Devices, Pool Pump Kit, 20A 125V,2-Pole 3-Wire Grounding, L5-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- SCHNEIDER ELECTRIC Complete Control Station, 30mm Size (9001KYK116)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gangs, Steel (S1PTAVFIT)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, Clips Accessory, Steel (S1FBCLIP)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- RITTAL Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene (2514000)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (NP1616C)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (NP2424C)
- Hubbell Wiring Device-Kellems Electrical Box Hardware