Portable GFCI, 20 AMP, 120 Volt, Locking, Self Test, Manal Set, 3 FT Cord

  • Mfr # GFPST3C20MTL

  • Zoro # G209203858


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Amps
20 A
Voltage
120V AC
Reset Type
Manual
Number of Poles
2
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPST3C20MTL
Zoro #
G209203858
UPC #
783585703442
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Amps
20 A
Voltage
120V AC
Reset Type
Manual
Number of Poles
2
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.