Electrical Box, 19 cu in, Outlet Box Type, 2 Gangs, Thermoplastic Elastomer, Rectangular Shape

  • Mfr # HBL3080

  • Zoro # G0286240


product price:  $56.19
/ea

Key Features

Capacity
19 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3080
Zoro #
G0286240
UPC #
783585433820
Country of Origin
United States

Dimensions

Length
5 in
Overall Width
2 3/4 in
Overall Depth
4 1/4 in
Conduit Size
1 in
Hub Size
1 in
Overall Height
5 in

Details

Item
Electrical Box
Capacity
19 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Box Shape
Rectangular
Color
Yellow
Description/Special Features
Configurable
Number of Inlets
2
Bracket Type
Cord Connector
Standards
ANSI, UL 514C, UL Listed
Product Type
Portable Outlet Box
Includes
Lockout
IP Rating
IP44
Cover Material
PBT Resin
Box Material
Thermoplastic Elastomer
Box/Cover Shape
Rectangular

Description

Portable Outlet Box, Watertight, Shallow Box Type, Bracket Type Cord Connector, Capacity (Cu.-In.) 19.0, Color Yellow, Depth (In.) 4.30, Length (In.) 5, Width (In.) 2.77, Description/Special Features Configurable, Hub (In.) 1, Material of Construction Thermoplastic Elastomer, Number of Inlets 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.